One Compartment Sink 18 in x 24 in, 1, 2, Free Standing, Stainless Steel

  • Mfr # BKS-1-1824-14S

  • Zoro # G7684267


product price:  $726.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
23 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKS-1-1824-14S
Zoro #
G7684267
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23 in
Overall Width
29.8125 in
Manufacturers Warranty Length
1 yr
Bowl Size
18 in x 24 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Back Splash
Yes
ADA Compliance
No
Finish
Stainless Steel
Item
One Compartment Sink
No. of Bowls
1
Faucet Operation
Dual Manual Handle
Side Splash
No
Number of Holes
2
Residential / Commercial
Commercial
Sink Material
Stainless Steel

Description

One compartment sink measures 23"Wx29-13/16"D with 18"x24"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. Sink has stainless steel bracing for stability. 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.