Zoro Homepage

Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate

  • Mfr # BKF-HSPT-3G-G

  • Zoro # G7904243


product price: $31.35
/ea

Key Features

Finish
Chrome
Material of Construction
Chrome Plated Brass
For Use With Mfr. Model Number
BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
For Use With
All BK Resources Optiflow and Workforce Series Faucets
Includes
1 Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKF-HSPT-3G-G
Zoro #
G7904243
UPC #
840653122212
Country of Origin
China

Details

Finish
Chrome
Material of Construction
Chrome Plated Brass
For Use With Mfr. Model Number
BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
For Use With
All BK Resources Optiflow and Workforce Series Faucets
Item
WorkForce Series 3" Gooseneck Spout
Includes
1 Spout
Fits Brand
BK-Resources

Description

Optiflow Heavy Duty Gooseneck Spout, 3", 2.2 GPM Flow Rate, Chrome Plated, Lead Free, ANSI/NSF 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.