Shop BK RESOURCES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prep Table 16 in x 20 in, 1, 2, Free Standing, Stainless Steel
- Mfr # BKMPT-3060S-R
- Zoro # G7682282
product price:Â
$
1,100.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
60 in
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKMPT-3060S-R
- Zoro #
- G7682282
- UPC #
- -
- Country of Origin
- China
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Rectangular
- Number of Holes
- 2
- Back Splash
- Yes
- Item
- Prep Table
- ADA Compliance
- No
- Finish
- Stainless Steel
- Residential / Commercial
- Commercial
- Faucet Operation
- Dual Manual Handle
- No. of Bowls
- 1
- Side Splash
- No
- Sink Material
- Stainless Steel
Dimensions
- Overall Length
- 60 in
- Overall Width
- 30 in
- Manufacturers Warranty Length
- 1 yr
- Bowl Size
- 16 in x 20 in
Description
This prep table measures 60"W x 30"D. The top is made from 18/304 stainless steel. The sink bowl measures 16"W x 20"D x 10" H and is set on the right side of the table to leave some free work space. The 6" backsplash prevents hard to clean messes. This table includes 4" O.C. Deck Mount Faucet holes and a basket drain. The legs and adjustable undershelf are made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.