Shop BK RESOURCES
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prep Table 16 in x 20 in, 1, 2, Free Standing, Stainless Steel
- Mfr # BKMPT-3072S-L-P-G
- Zoro # G7682912
product price:Â
$
1,285.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
72 in
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKMPT-3072S-L-P-G
- Zoro #
- G7682912
- UPC #
- 840653188959
- Country of Origin
- China
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Rectangular
- No. of Bowls
- 1
- Number of Holes
- 2
- ADA Compliance
- No
- Faucet Operation
- Dual Manual Handle
- Side Splash
- No
- Back Splash
- Yes
- Item
- Prep Table
- Finish
- Stainless Steel
- Residential / Commercial
- Commercial
- Sink Material
- Stainless Steel
Dimensions
- Overall Length
- 72 in
- Overall Width
- 30 in
- Bowl Size
- 16 in x 20 in
- Manufacturers Warranty Length
- 1 yr
Description
The BK Resources Stainless Steel Prep Table with Sink Left Side 6"Riser Faucet 72"W x 30"D provides a dependable work surface for commercial foodservice prep, storage, and equipment-support applications. The work surface features 18 gauge T-304 Stainless Steel. Overall dimensions are 72" L x 30" W x 41.75" H. Additional features include Adjustable Stainless Steel Undershelf; Marine Edge; 18/304 Stainless Steel Construction. Lead-free construction supports commercial potable-water applications. It is NSF listed and includes a 1-year warranty.
- 18 gauge T-304 stainless steel work surface
- 72" L x 30" W x 41.75" H
- Adjustable Stainless Steel Undershelf
- Marine Edge
- 18/304 Stainless Steel Construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.