PreRinse, 14" Add-A-Faucet, 8"O.C. Splash Mount
- Mfr # BKF-VSMPR-WB-AF14-G
- Zoro # G7685502
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Pre-Rinse
Length (In.)
38.271 in
Flow Rate
Spray Head: 1 gpm
Material
Hose: Stainless Steel
Mounting Hole Center to Center
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKF-VSMPR-WB-AF14-G
- Zoro #
- G7685502
- UPC #
- 840653102245
- Country of Origin
- China
Dimensions
- Length (In.)
- 38.271 in
- Size
- 1/2" Female
Details
- Sub-Category
- Pre-Rinse
- Flow Rate
- Spray Head: 1 gpm
- Material
- Hose: Stainless Steel
- Mounting Hole Center to Center
- 8"
Description
The BK Resources WorkForce PreRinse, 14" Add-A-Faucet, 8"O.C. Splash Mount is designed for commercial sink and wash stations where reliable water control and easy operation are important. Key configuration details include splash mount, 8" O.C. centers, 44" braided hose. Additional features include 1/2" Female Inlets; 12" Wall Bracket. It is NSF listed and includes a 1-year warranty.
- 8" O.C. Splash Mount
- 44" stainless steel braided hose
- 1/2" Female Inlets
- 12" Wall Bracket
- NSF listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.