Shop BK RESOURCES
See all product information
Create Account
Series Stainless Steel Dj Swing Spout, 18", 2.0 GPM Flow Rate
- Mfr # EVO-SPT-18
- Zoro # G7903805
product price:Â
$
72.45
/ea
Key Features
Finish
Polished
Material of Construction
Stainless Steel
For Use With Mfr. Model Number
EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G
For Use With
All BK Resources Evolution Series Faucets
Includes
1 Spout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVO-SPT-18
- Zoro #
- G7903805
- UPC #
- 840653139142
- Country of Origin
- China
Details
- Finish
- Polished
- Material of Construction
- Stainless Steel
- For Use With Mfr. Model Number
- EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G
- For Use With
- All BK Resources Evolution Series Faucets
- Item
- Evolution Series Stainless Steel 18" Spout
- Includes
- 1 Spout
- Fits Brand
- BK-Resources
Description
The BK Resources Evolution Series Stainless Steel Dj Swing Spout, 18", 2.0 GPM Flow Rate is designed for commercial sink and wash stations where reliable water control and easy operation are important. Key configuration details include swing spout. Additional features include Lead-free; CCSAus certified. It is NSF listed and includes a lifetime warranty.
- Swing spout
- Lead-free
- NSF listed
- CCSAus certified
- Evolution Series Stainless Steel Dj Swing Spout, 18", 2.0 GPM Flow Rate, Lead-free, cCSAus, Lifetime Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.