Shop BK RESOURCES
Additional $130.00 delivery surcharge applies per item.
See details
Create Account
Stainless Steel 3 Comp Underbar Sink 48"OAL, Right Drainboard
- Mfr # UB4-21-348RS
- Zoro # G704994923
product price:Â
$
2,219.99
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
- UB4-21-348RS
- Zoro #
- G704994923
- UPC #
- 840653127873
- Country of Origin
- China
Description
Bk resources bkubs-348rs, stainless steel 3 comp underbar sink 48"oal, right drainboard 10x14x10d bk resources heavy duty underbar sink, three comp, 48"w x 21-1/4"d x 32-1/2"h, 18/304 ss construction, 10" wide x 14" front-to-back x 10" deep compartments, 13-5/8" stamped drainboard on right, 4-1/2"h backsplash, lead-free 4" o.c. Workforce shallow splash mount faucet w/10" swing spout, ss apron on front & sides, includes basket drains 1-7/8" ss basket drain w/ crump cup & removable standpipes 7" cpb overflow tube, ss legs & adjustable side bracing, adjustable high-impact corrosion-resistant feet, nsf