
Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 30"D
Mfr # VFTS-1530
Zoro # G8124305
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Depth
30 in
Height
34.75 in
Load Capacity
250
Workbench/Table Surface Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VFTS-1530
Zoro #
G8124305
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Depth
30 in
Height
34.75 in
Details
Load Capacity
250
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel/Galvanized
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Filler Table
Finish
Stainless
Color
Stainless
Description
This filler table measures 15"Wx30"Dx36-1/4"H. The top is made from 18/430 Stainless Steel.The 1-1/2" rear riser prevents objects from sliding off. The legs and adjustable undershelf are made from galvanized steel. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.