Shop BK RESOURCES
See all product information
Create Account
Stainless Steel Glass Filler Water Station Sink, 12" faucet clearance
- Mfr # BK-WS-1SGF-G
- Zoro # G8123097
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material of Construction
Chrome Plated Brass
Includes
1 Single Station Glass Filler, 1 Water Station, 1 Grate, 4 screws, 1 drain, 1 tube of caulking
Fits Brand
BK-Resources
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK-WS-1SGF-G
- Zoro #
- G8123097
- UPC #
- 840653100067
- Country of Origin
- China
- Finish
- Chrome
- Material of Construction
- Chrome Plated Brass
- Item
- Glass Filler Water Station
- Includes
- 1 Single Station Glass Filler, 1 Water Station, 1 Grate, 4 screws, 1 drain, 1 tube of caulking
- Fits Brand
- BK-Resources
Description
The BK Resources Stainless Steel Glass Filler Water Station Sink, 12" faucet clearance is designed for commercial sink and wash stations where reliable water control and easy operation are important. Additional features include Lead-free; 20 gauge T-304 stainless steel; 12 11/6"L x 10 3/4"W x 13"H. It is NSF listed and includes a 1-year warranty.
- Lead-free
- NSF listed
- 20 gauge T-304 stainless steel
- 12 11/6"L x 10 3/4"W x 13"H
- 1/2" NPS water connection and a locking clip on the faucet for continuous flow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.