Zoro Homepage

Stainless Steel Serving Counter with Hinged Doors and Drop Shelf 24X48

  • Mfr # SECT-2448H

  • Zoro # G8121006


product price: $1,950.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
24 in
Height
34.75 in
Load Capacity
400
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECT-2448H
Zoro #
G8121006
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
24 in
Height
34.75 in

Details

Load Capacity
400
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Serving Counter
Color
Stainless
Finish
Stainless

Description

This serving counter measures 48"Wx24"D and has hinged doors. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.