Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Serving Counter With Sliding Doors 30X48

  • Mfr # SECT-3048S

  • Zoro # G8122783


product price: $1,954.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Depth
30 in
Height
34.75 in
Load Capacity
500
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECT-3048S
Zoro #
G8122783
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
30 in
Height
34.75 in

Details

Load Capacity
500
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Serving Counter
Color
Stainless
Finish
Stainless

Description

This serving counter measures 48"Wx30"D and has a sliding door. The top is made from 14 Gauge Stainless Steel and the body is made from 18 Gauge Stainless Steel. There is a drop tray slide for serving trays. This counter has a 3-10 Day Lead Time. Tested and Certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.