Shop BK RESOURCES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stainless Steel Work Table, 84"Wx30"Dx34-3/4"H, SS Shelf, 5" Riser
- Mfr # CVTR5-8430
- Zoro # G8124147
product price:Â
$
1,302.99
/ea
Key Features
Width
84 in
Depth
30 in
Height
34.75 in
Load Capacity
729
Workbench/Table Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVTR5-8430
- Zoro #
- G8124147
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 729
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Color
- Stainless
- Finish
- Stainless
Dimensions
- Width
- 84 in
- Depth
- 30 in
- Height
- 34.75 in
Description
This work table measures 84"Wx30"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The 5" riser prevents objects from sliding off. The adjustable shelf and legs are made from stainless steel. The stainless steel feet are also adjustable. This table is tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.