Zoro Homepage

Stainless Steel Work Table Adjustable Undershelf, 48"W X 36"D

  • Mfr # SVTS-4836

  • Zoro # G8125102


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
36 in
Height
3 in
Load Capacity
254
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVTS-4836
Zoro #
G8125102
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
36 in
Height
3 in

Details

Load Capacity
254
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table Undershelf
Color
Stainless
Finish
Stainless

Description

This Work Table Undershelf measures 48"Wx36"D and is made from 18/430 Stainless Steel. Each Corner Brace Includes 2 Set Screws For Maximum Stability. This Undershelf is Specifically Designed For BK Resources Tables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.