Zoro Homepage

Stainless Steel Work Table Adjustable Undershelf, 84"W X 30"D

  • Mfr # SVTS-8430

  • Zoro # G8125093


product price: $304.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
84 in
Load Capacity
416
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVTS-8430
Zoro #
G8125093
UPC #
-
Country of Origin
China

Dimensions

Width
84 in
Depth
30 in
Height
3.5 in

Details

Load Capacity
416
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table Undershelf
Finish
Stainless
Color
Stainless

Description

This Work Table Undershelf measures 84"Wx30"D and is made from 18/430 Stainless Steel. Each Corner Brace Includes 2 Set Screws For Maximum Stability. This Undershelf is Specifically Designed For BK Resources Tables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.