Zoro Homepage

Stainless Steel Work Table Open Base, Stainless Steel Legs 96"Wx36"D

  • Mfr # QVTOB-9636

  • Zoro # G8119597


product price: $1,890.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
96 in
Depth
36 in
Height
34.75 in
Load Capacity
840
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QVTOB-9636
Zoro #
G8119597
UPC #
-
Country of Origin
China

Dimensions

Width
96 in
Depth
36 in
Height
34.75 in

Details

Load Capacity
840
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Stainless
Color
Stainless

Description

This work table measures 96"Wx36"D. The top is made from stainless steel and is reinforced with channels. The open base has stainless steel side and rear bracing for stability. The legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel feet are adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.