
Stainless Steel Work Table With Open Base, 1.5" Rear Riser 30"Wx18"D
Mfr # VTTROB-1830
Zoro # G8122835
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Width
30in
Depth
18 in
Height
34.75 in
Load Capacity
350
Workbench/Table Surface Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTTROB-1830
Zoro #
G8122835
UPC #
-
Country of Origin
China
Dimensions
Width
30in
Depth
18 in
Height
34.75 in
Details
Load Capacity
350
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel/Galvanized
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Stainless
Color
Stainless
Description
This Work Table measures 30"Wx18"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 1-1/2" rear riser prevents objects from sliding off. Table legs are made from galvanized steel and are 1 5/8" in diameter. The open base has side and rear bracing made from galvanixed steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.