Zoro Homepage

Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx24"D

  • Mfr # VTTROB-4824

  • Zoro # G8125188


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
24 in
Height
34.75 in
Load Capacity
464
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTTROB-4824
Zoro #
G8125188
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Depth
24 in
Height
34.75 in

Details

Load Capacity
464
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel/Galvanized
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Stainless
Finish
Stainless

Description

This Work Table measures 48"Wx24"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 1-1/2" rear riser prevents objects from sliding off. Table legs are made from galvanized steel and are 1 5/8" in diameter. The open base has side and rear bracing made from galvanixed steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.