Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Work Table With Open Base, Plastic Feet, 60"Wx18"D

  • Mfr # SVTOB-1860

  • Zoro # G8125048


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Depth
18 in
Height
34.75 in
Load Capacity
410
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVTOB-1860
Zoro #
G8125048
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Depth
18 in
Height
34.75 in

Details

Load Capacity
410
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Stainless
Color
Stainless

Description

This Work Table measures 60"Wx18"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on all sides. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.