
Stainless Steel Work Table W/Open Base, Plastic Feet 5 Riser 48"Wx24"D
Mfr # SVTR5OB-4824
Zoro # G8123377
product price: $743.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
24 in
Height
34.75 in
Load Capacity
464
Workbench/Table Surface Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVTR5OB-4824
Zoro #
G8123377
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
24 in
Height
34.75 in
Details
Load Capacity
464
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Stainless
Finish
Stainless
Description
This Work Table measures 48"Wx24"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on front and sides. 5" rear riser prevents objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.