
Three Compartment Economy Sink 18 in x 18 in, 3, 2, Free Standing, Stainless Steel
Mfr # ES-3-18-12-18T
Zoro # G7683594
product price:Â $1,047.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
90 in
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ES-3-18-12-18T
Zoro #
G7683594
UPC #
-
Country of Origin
China
Dimensions
Overall Length
90 in
Overall Width
23.8125 in
Bowl Size
18 in x 18 in
Manufacturers Warranty Length
1 yr
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Item
Three Compartment Economy Sink
Residential / Commercial
Commercial
Finish
Stainless Steel
Number of Holes
2
No. of Bowls
3
ADA Compliance
No
Side Splash
No
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Sink Material
Stainless Steel
Description
Three compartment economy sink measures 90"Wx23-13/16"D with 18"x18"x12" deep compartments. The deck and bowls are made from 18 gauge stainless steel and 1-1/2" front and side edges are rounded. There is a 18" drainboard on the left and right side with a-1/4" pitch to ensure proper drainage. Sink includes 3-1/2" drain and accomodates 8" on center faucet. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.