Three Compartment Economy Sink 24 in x 24 in, 3, 4, Free Standing, Stainless Steel

  • Mfr # ES-3-24-14-24T

  • Zoro # G7681948


product price:  $1,580.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
120 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-3-24-14-24T
Zoro #
G7681948
UPC #
-
Country of Origin
China

Dimensions

Overall Length
120 in
Overall Width
29-8125 in
Manufacturers Warranty Length
6 month
Bowl Size
24 in x 24 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
ADA Compliance
No
Side Splash
No
Faucet Operation
Dual Manual Handle
Residential / Commercial
Commercial
No. of Bowls
3
Number of Holes
4
Finish
Stainless Steel
Item
Three Compartment Economy Sink
Back Splash
Yes
Sink Material
Stainless Steel

Description

Three compartment economy sink measures 120"Wx29-13/16"D with 24"x24"x14" deep compartments. The deck and bowls are made from 18 gauge stainless steel and 1-1/2" front and side edges are rounded. There is a 24" drainboard on the left and right side with a-1/4" pitch to ensure proper drainage. Sink includes 3-1/2" drain and accomodates 8" on center faucet. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.