Three Compartment Sink 10 in x 14 in, 3, 2, Free Standing, Stainless Steel

  • Mfr # BKS-3-1014-10-15L

  • Zoro # G7685773


product price: $884.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
47.5 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKS-3-1014-10-15L
Zoro #
G7685773
UPC #
-
Country of Origin
China

Dimensions

Overall Length
47.5 in
Overall Width
19.8125 in
Bowl Size
10 in x 14 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Item
Three Compartment Sink
ADA Compliance
No
No. of Bowls
3
Finish
Stainless Steel
Residential / Commercial
Commercial
Side Splash
No
Number of Holes
2
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Sink Material
Stainless Steel

Description

Three compartment convenience store sink measures 47-1/2"Wx19-13/16"D with 10"x14"x10" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18/304 stainless steel. There is a 15" drainboard on the left side. Sink includes basket drain. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.