Three Compartment Sink 10 in x 14 in, 3, 2, Free Standing, Stainless Steel

  • Mfr # BKS-3-1014-10-15T

  • Zoro # G7685782


product price: $908.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
60 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKS-3-1014-10-15T
Zoro #
G7685782
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
19.8125 in
Manufacturers Warranty Length
1 yr
Bowl Size
10 in x 14 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Side Splash
No
Item
Three Compartment Sink
Number of Holes
2
Back Splash
Yes
ADA Compliance
No
Faucet Operation
Dual Manual Handle
Finish
Stainless Steel
No. of Bowls
3
Residential / Commercial
Commercial
Sink Material
Stainless Steel

Description

Three compartment convenience store sink measures 60-1/2"Wx19-13/16"D with 10"x14"x10" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18/304 stainless steel. There is a 15" drainboard on the left and right side. Sink includes basket drain. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.