
Three Compartment Sink 12 in x 20 in, 3, 2, Free Standing, Stainless Steel
Mfr # BKS-3-1220-12-12TS
Zoro # G7685807
product price: $1,031.99
/eaKey Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
60 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKS-3-1220-12-12TS
Zoro #
G7685807
UPC #
-
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Width
25.8125 in
Bowl Size
12 in x 20 in
Manufacturers Warranty Length
1 yr
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Side Splash
No
Number of Holes
2
No. of Bowls
3
Back Splash
Yes
Item
Three Compartment Sink
Finish
Stainless Steel
Faucet Operation
Dual Manual Handle
Residential / Commercial
Commercial
ADA Compliance
No
Sink Material
Stainless Steel
Description
Three compartment convenience store sink measures 60-1/2"Wx25-13/16"D with 12"x20"x12" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18/304 stainless steel. There is a 12" drainboard on the left and right side. Sink includes basket drain. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel and sink has side crossbracing for stability. Plastic bullet feet are adjustable. Tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.