
Two Compartment Sink 16 Gauge 24 in x 24 in, 2, 2, Free Standing, Stainless Steel
Mfr # BKS6-2-24-14-24RS
Zoro # G7683296
product price:Â $1,784.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
76.8125 in
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKS6-2-24-14-24RS
Zoro #
G7683296
UPC #
-
Country of Origin
China
Dimensions
Overall Length
76.8125 in
Overall Width
29.5 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Side Splash
No
ADA Compliance
No
Item
Two Compartment Sink 16 Gauge
Back Splash
Yes
No. of Bowls
2
Residential / Commercial
Commercial
Number of Holes
2
Finish
Stainless Steel
Faucet Operation
Dual Manual Handle
Sink Material
Stainless Steel
Description
Two compartment sink measures 76-3/16"Wx29-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the right side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.