Two Compartment Sink 18 in x 18 in, 2, 2, Free Standing, Stainless Steel

  • Mfr # BKS-2-18-12-18L

  • Zoro # G7682754


product price: $910.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
56.5 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKS-2-18-12-18L
Zoro #
G7682754
UPC #
-
Country of Origin
China

Dimensions

Overall Length
56.5 in
Overall Width
23.8125 in
Bowl Size
18 in x 18 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Back Splash
Yes
Number of Holes
2
Side Splash
No
Residential / Commercial
Commercial
Faucet Operation
Dual Manual Handle
No. of Bowls
2
Finish
Stainless Steel
Item
Two Compartment Sink
ADA Compliance
No
Sink Material
Stainless Steel

Description

Two compartment sink measures 56-1/2"Wx23-13/16"D with 18"x18"x12" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a 18" drainboard on the left side and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.