
Utility Sink 24 in x 21 in, 1, 2, Free Standing, Stainless Steel
Mfr # BKUS6-1-2421-8
Zoro # G7681022
product price:Â $470.15
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
27 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKUS6-1-2421-8
Zoro #
G7681022
UPC #
-
Country of Origin
China
Dimensions
Overall Length
27 in
Overall Width
24.5 in
Bowl Size
24 in x 21 in
Manufacturers Warranty Length
1 yr
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
ADA Compliance
No
Finish
Stainless Steel
Residential / Commercial
Commercial
Number of Holes
2
Side Splash
No
No. of Bowls
1
Back Splash
Yes
Item
Utility Sink
Faucet Operation
Dual Manual Handle
Sink Material
Stainless Steel
Description
Utility sink measures 24"Lx21"Wx8"D. It is made from 18 gauge T-34 stainless steel and has rounded corners. Sink accomodates 8" O.C. splash mount faucets. Legs are made fom galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.