Work Table 16/304 Stainless Steel With Stainless Steel Shelf 24"Wx24"D

  • Mfr # CVT-2424

  • Zoro # G8125136


product price: $503.09
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
24 in
Height
34.75 in
Load Capacity
500
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT-2424
Zoro #
G8125136
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
24 in
Height
34.75 in

Details

Load Capacity
500
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Stainless
Finish
Stainless

Description

This work table measures 24"Wx24"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The adjustable shelf and legs are made from stainless steel. The stainless steel feet are also adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.