Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x24"

  • Mfr # SVTR5-7224

  • Zoro # G8125687


product price: $555.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
72 in
Depth
24 in
Height
34.75 in
Load Capacity
492
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVTR5-7224
Zoro #
G8125687
UPC #
-
Country of Origin
China

Dimensions

Width
72 in
Depth
24 in
Height
34.75 in

Details

Load Capacity
492
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Stainless
Finish
Stainless

Description

This Work Table measures 72"Wx24"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 5" rear riser prevent objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.