
Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx18"D
Mfr # VTTR-1896
Zoro # G8121042
product price: $381.99
/eaKey Features
Width
96 in
Depth
18 in
Height
34.75 in
Load Capacity
588
Workbench/Table Surface Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTTR-1896
Zoro #
G8121042
UPC #
-
Country of Origin
China
Dimensions
Width
96 in
Depth
18 in
Height
34.75 in
Details
Load Capacity
588
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Stainless
Color
Stainless
Description
This Work Table measures 96"Wx18"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on the front and side. 1-1/2" rear riser prevents items from sliding off. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.