
Work Table Stainless Steel With Undershelf, 5" Backsplash 30"Wx24"D
Mfr # VTTR5-3024
Zoro # G8124375
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
30 in
Height
34.75 in
Load Capacity
436
Workbench/Table Surface Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VTTR5-3024
Zoro #
G8124375
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Depth
30 in
Height
34.75 in
Details
Load Capacity
436
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel/Galvanized
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Stainless
Finish
Stainless
Description
This Work Table measures 30"Wx24"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on the front and sides. 5" backsplash prevents items from sliding off. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.