Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Table Stainless Steel W/Undershelf, Plastic bullet feet 84"Wx24"D

  • Mfr # SVT-8424

  • Zoro # G8122108


product price: $549.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Width
84 in
Depth
24 in
Height
34.75 in
Load Capacity
506
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVT-8424
Zoro #
G8122108
UPC #
-
Country of Origin
China

Dimensions

Width
84 in
Depth
24 in
Height
34.75 in

Details

Load Capacity
506
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Stainless
Color
Stainless

Description

This Work Table measures 84"Wx24"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on all sides. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.