Zoro Homepage

Workforce Prerinse 8" C/C Splashmount

  • Mfr # BKF-VSMPR-WB-G

  • Zoro # G7685974


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Pre-Rinse
Size
1/2" Female
Material
Hose: Stainless Steel
Length (In.)
37-5/8"
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKF-VSMPR-WB-G
Zoro #
G7685974
UPC #
840653102214
Country of Origin
China

Dimensions

Size
1/2" Female
Length (In.)
37-5/8"

Details

Sub-Category
Pre-Rinse
Material
Hose: Stainless Steel
Mounting Hole Center to Center
8"

Description

Workforce Prerinse with 8" O.C. splash mount. Includes: 44" stainless steel braided hose (triple-ply @300PSI), 12" wall bracket,1/2" female inlets, 1/4 turn ceramic valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.