Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100pc Square 6.3in Air Fryer Liners - Natural

  • Mfr # 43388

  • Zoro # G413749623


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Depth
11.3 in
Length
11 in
Width
10.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43388
Zoro #
G413749623
UPC #
196557052712
Country of Origin
China

Dimensions

Depth
11.3 in
Length
11 in
Width
10.43 in

Description

Perfect size for most air fryers. Keep drippings away from air fryer bottom. Heightened edge can protect the sides and prevent food from sticking. Does not affect air circulation from cooking. Non-stick liners makes cleaning up easier.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.