10in MILKY WAY Aluminum Forged Silicone Handle Frypan - Black

  • Mfr # 30237

  • Zoro # G013640528


product price:  $26.99
/ea
Sold in multiples of 6 for $161.94

Key Features

Depth
5.91 in
Width
10.31 in
Length
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30237
Zoro #
G013640528
UPC #
848974286590
Country of Origin
China

Dimensions

Depth
5.91 in
Width
10.31 in
Length
17.52 in

Description

Nonstick frypan is great for all cooktops. Nonstick coating uses less oil and butter to promote healthier cooking. Soft-touch silicone handle stays cool for comfortable worry-free cooking. Heavy-duty forged construction for reinforced durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.