12in MILKY WAY Aluminum Forged Silicone Handle Frypan - Black

  • Mfr # 30238

  • Zoro # G313640563


product price:  $31.49
/ea
Sold in multiples of 6 for $188.94

Key Features

Width
12.4 in
Depth
6.1 in
Length
19.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30238
Zoro #
G313640563
UPC #
848974286606
Country of Origin
China

Dimensions

Width
12.4 in
Depth
6.1 in
Length
19.6 in

Description

Nonstick frypan is great for all cooktops. Nonstick coating uses less oil and butter to promote healthier cooking. Soft-touch silicone handle stays cool for comfortable worry-free cooking. Heavy-duty forged construction for reinforced durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.