Zoro Homepage

18inx13in Nonstick Sheet Pan - Grey

  • Mfr # 34230

  • Zoro # G013640504


product price: $14.39
/ea
Sold in multiples of 6 for $86.34

Key Features

Width
12.9 in
Overall Depth
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34230
Zoro #
G013640504
UPC #
840179233669
Country of Origin
China

Dimensions

Width
12.9 in
Overall Depth
3.06 in
Overall Length
17.9 in

Description

Great for everyday baking and roasting. Heavy-gauge carbon steel constsruction for reinforced durability. Nonstick coating provides quick food release and easy-to-clean surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.