2qt Collapsible Square Silicone Air Fryer Pan - Onyx

  • Mfr # 48151

  • Zoro # G813749605


product price:  $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Width
8.07 in
Depth
6.49 in
Length
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48151
Zoro #
G813749605
UPC #
196557123108
Country of Origin
China

Dimensions

Width
8.07 in
Depth
6.49 in
Length
9.05 in

Description

Collapses for easy storage. Keep drippings away from air fryer bottom. Heightened edge can protect the sides and prevent food from sticking. Does not affect air circulation from cooking. Non-stick liners makes cleaning up easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.