Zoro Homepage

3-in-1 Egg Slicer - Graphite

  • Mfr # 49758

  • Zoro # G613640492


product price: $7.19
/ea
Sold in multiples of 6 for $43.14

Key Features

Length
6.89 in
Overall Width
5.27 in
Depth
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49758
Zoro #
G613640492
UPC #
196557148156
Country of Origin
China

Dimensions

Length
6.89 in
Overall Width
5.27 in
Depth
5.31 in

Description

3-in-1 egg slicer has a compact design and is perfect for meal prep

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.