Zoro Homepage

5L Salad Spinner - Onyx

  • Mfr # 48068

  • Zoro # G213749588


product price: $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Overall Length
9.47 in
Depth
17.13 in
Utensil Width
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48068
Zoro #
G213749588
UPC #
196557121975
Country of Origin
China

Dimensions

Overall Length
9.47 in
Depth
17.13 in
Utensil Width
9.45 in

Description

Everyday salad spinner has an easy spin knob. Includes a secure lid that locks, built-in strainer, clear bowl for serving, removable colander and non-slip base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.