Zoro Homepage

5pc Premium Measuring Cups Set - Charcoal

  • Mfr # 50255

  • Zoro # G213640519


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Width
4.33 in
Length
11.22 in
Depth
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50255
Zoro #
G213640519
UPC #
196557116803
Country of Origin
China

Dimensions

Width
4.33 in
Length
11.22 in
Depth
9.84 in

Description

Perfect for wet or dry ingredients. Durable stainless steel handles are engraved with U.S. metric measurements that willl not rub off or fade. Lightweight sturdy cups add a pop of color to any kitchen. Cups nest for compact, space saving design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.