Zoro Homepage

6pc Stainless Steel Measuring Spoons

  • Mfr # 52168

  • Zoro # G413749609


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Length
7.67 in
Width
5.59 in
Depth
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52168
Zoro #
G413749609
UPC #
196557178832
Country of Origin
China

Dimensions

Length
7.67 in
Width
5.59 in
Depth
3.15 in

Description

Perfect for wet or dry ingredients. Durable stainless steel handles are engraved with U.S. metric measurements that willl not rub off or fade. Spoons nest for compact, space saving design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.