Zoro Homepage

8pc Jumbo Steak Knives Walnut

  • Mfr # 14283

  • Zoro # G413640548


product price: $26.99
/ea
Sold in multiples of 6 for $161.94

Key Features

Overall Length
11.54 in
Overall Depth
5.12 in
Overall Width
11.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14283
Zoro #
G413640548
UPC #
848974059422
Country of Origin
China

Dimensions

Overall Length
11.54 in
Overall Depth
5.12 in
Overall Width
11.22 in

Description

Steak knives are great for easily cutting through your favorite meats as well as for cutting large fruits and vegetables. High carbon stainless steel stays sharp. Walnut wooden handles offer complete comfort with control and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.