Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8pc Stainless Steel Measuring Cups and Spoons

  • Mfr # 51305

  • Zoro # G213640526


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Length
19 in
Width
3.7 in
Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51305
Zoro #
G213640526
UPC #
196557165313
Country of Origin
China

Dimensions

Length
19 in
Width
3.7 in
Depth
5.25 in

Description

Perfect for wet or dry ingredients. Durable stainless steel handles are engraved with U.S. metric measurements that willl not rub off or fade. Cups and spoons nest for compact, space saving design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.