Zoro Homepage

Acacia Nova Cutting Board with Juice Well - Md

  • Mfr # 28896

  • Zoro # G913640505


product price: $26.99
/ea
Sold in multiples of 6 for $161.94

Key Features

Length
14 in
Width
11 in
Depth
5.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28896
Zoro #
G913640505
UPC #
848974264604
Country of Origin
China

Dimensions

Length
14 in
Width
11 in
Depth
5.34 in

Description

Acacia wood cutting board with juice well. Made of durable acacia wood materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.