Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acacia Santos Paddle Board with Juice Well - Md

  • Mfr # 28899

  • Zoro # G813640568


product price: $21.59
/ea
Sold in multiples of 6 for $129.54

Key Features

Length
18 in
Width
9 in
Depth
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28899
Zoro #
G813640568
UPC #
848974264635
Country of Origin
China

Dimensions

Length
18 in
Width
9 in
Depth
9.7 in

Description

Acacia wood paddle board with juice well. Made of durable acacia wood materials.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.