Checkered Wire Over The Cabinet Basket - Large - Black Powder

  • Mfr # 45553

  • Zoro # G113749565


product price: $14.29
/ea
Sold in multiples of 4 for $57.16

Key Features

Width
4.33 in
Length
9.05 in
Depth
22.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45553
Zoro #
G113749565
UPC #
196557081248
Country of Origin
China

Dimensions

Width
4.33 in
Length
9.05 in
Depth
22.04 in

Description

Free up countertop and cabinet space. Add extra storage without all the hardware. Multifunction use can be used in the pantry, kitchen, bathroom, office and closets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.