Checkered Wire Over The Cabinet Basket - Small - Black Powder

  • Mfr # 45551

  • Zoro # G513749585


product price: $12.99
/ea
Sold in multiples of 4 for $51.96

Key Features

Width
3.93 in
Length
9.84 in
Depth
9.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45551
Zoro #
G513749585
UPC #
196557081224
Country of Origin
China

Dimensions

Width
3.93 in
Length
9.84 in
Depth
9.05 in

Description

Free up countertop and cabinet space. Add extra storage without all the hardware. Multifunction use can be used in the pantry, kitchen, bathroom, office and closets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.