Zoro Homepage

Collapsible Microwave Cover - Onyx

  • Mfr # 39632

  • Zoro # G313749570


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Overall Length
12.28 in
Utensil Width
10.63 in
Depth
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39632
Zoro #
G313749570
UPC #
196557060588
Country of Origin
China

Dimensions

Overall Length
12.28 in
Utensil Width
10.63 in
Depth
5.91 in

Description

Collapses for easy storage large size fits over plates up to 10.35in wide. Doubles as strainer for draining excess liquid from fruit and vegetables. Built-in handle provides easy and safe grip when removing from microwave.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.