Zoro Homepage

Deluxe Expandable Shelf - Onyx

  • Mfr # 46450

  • Zoro # G513749608


product price: $18.99
/ea
Sold in multiples of 6 for $113.94

Key Features

Width
10 in
Length
16 in
Depth
10.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46450
Zoro #
G513749608
UPC #
196557092152
Country of Origin
China

Dimensions

Width
10 in
Length
16 in
Depth
10.79 in

Description

Add extra stroage space throughout your home. Perfect for kitchen, pantry, bathroom and linen closets. Organize household items like snacks, dry goods, dishes , cups, linens, towels and more

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.